Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AZK12017518 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-AZK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5MHxpbWFnZS9qcGVnfGFEUTJMMmhoTVM4eE1EZ3pNVGN3TlRJME16WTNPQzlOUmxKSlMwOVlXRmhZV0ZoZlFWcExYek13TUhnek1EQXVhbkJufGE5MmEyNDA5YmUzMGFkNGU0OWIyZjAwNGQwYzYzMjcxYWExNTNiZGZlNGM4ZDA4ODEwMmQxMjU0ZDUwMmQ5YzA
513348 Thrust Roller Bearing 

IKO IKO

AZK12017518

Description

AZK12017518 THRUST ROLLER BEARING

Thrust Cylindrical Roller Assembly; 120MM Bore 1; 120MM Bore 2; 175MM Outside Diameter; 18MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

AZK12017518

BDI #
513348

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.637
EAN
4549557000669
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
AZK12017518
Weight / LBS
3.616
Long Description
Thrust Cylindrical Roller Assembly; 120MM Bore 1; 120MM Bore 2; 175MM Outside Diameter; 18MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.709 Inch | 18 Millimeter
Bore 2
4.724 Inch | 120 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh