IKO
IKO
GS170230
IKO IKO
Description
GS170230 THRUST BEARING OUTER RING ; 170MM ID X 230MM OD X 13MM W
Housing Bearing Washer; 170MM Bore 1; 170MM Bore 2; 230MM Outside Diameter; 13MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Part #
GS170230
BDI #
514791
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS170230/p/514791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.897
EAN
4549557030710
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Weight / LBS
4.18
Long Description
Housing Bearing Washer; 170MM Bore 1; 170MM Bore 2; 230MM Outside Diameter; 13MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Bore 2
6.693 Inch | 170 Millimeter
Height
0.512 Inch | 13 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh