IKO
IKO
GS3562
IKO IKO
Description
GS3562 THRUST BEARING OUTER RING
Housing Bearing Washer; 35MM Bore 1; 35MM Bore 2; 62MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS3562
BDI #
514814
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS3562/p/514814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.081
EAN
4549557030253
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GS3562
Weight / LBS
0.179
Long Description
Housing Bearing Washer; 35MM Bore 1; 35MM Bore 2; 62MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Outside Diameter
2.441 Inch | 62 Millimeter
Height
0.207 Inch | 5.25 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh