Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GS81102 https://www.bdiexpress.com/medias/INDNTNTHRBRG-HW-NC-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjF8aW1hZ2UvanBlZ3xhR1ZsTDJoaE5DOHhNRFV4Tnpnd016SXdORFl6T0M5SlRrUk9WRTVVU0ZKQ1VrZGZTRmRmVGtOZlIxTmZNekF3ZURNd01DNXFjR2N8MjcyMzU2OGRlNjg0YzlmYWJmNjJiYWEyNDUyY2ZhNWI1ZjBjMGY3MGQ4ZDI1NWY3NmY3OTA0NmYwMTRlMDNkNw
1219460 Thrust Roller Bearing 

NTN NTN

GS81102

Description

GS81102 OUTER RING ; NON RETURNABLE FOR THRUST ROLLER BRG

Housing Bearing Washer; 16MM Bore 1; 16MM Bore 2; 28MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only

Part #

GS81102

BDI #
1219460

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.01
EAN
4547359067279
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0176
Long Description
Housing Bearing Washer; 16MM Bore 1; 16MM Bore 2; 28MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Height
0.108 Inch | 2.75 Millimeter
Bore 2
0.63 Inch | 16 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore 1
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh