https://www.bdiexpress.com/medias/INDNTNTHRBRG-HW-NC-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjF8aW1hZ2UvanBlZ3xhR1ZsTDJoaE5DOHhNRFV4Tnpnd016SXdORFl6T0M5SlRrUk9WRTVVU0ZKQ1VrZGZTRmRmVGtOZlIxTmZNekF3ZURNd01DNXFjR2N8MjcyMzU2OGRlNjg0YzlmYWJmNjJiYWEyNDUyY2ZhNWI1ZjBjMGY3MGQ4ZDI1NWY3NmY3OTA0NmYwMTRlMDNkNw
https://www.bdiexpress.com/medias/INDNTNTHRBRG-HW-NC-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjF8aW1hZ2UvanBlZ3xhR1ZsTDJoaE5DOHhNRFV4Tnpnd016SXdORFl6T0M5SlRrUk9WRTVVU0ZKQ1VrZGZTRmRmVGtOZlIxTmZNekF3ZURNd01DNXFjR2N8MjcyMzU2OGRlNjg0YzlmYWJmNjJiYWEyNDUyY2ZhNWI1ZjBjMGY3MGQ4ZDI1NWY3NmY3OTA0NmYwMTRlMDNkNw
NTN
NTN
GS81107
NTN NTN
Description
GS81107 OUTER RING ; NON-RETURNABLE FOR THRUST ROLLER BRG
Housing Bearing Washer; 37MM Bore 1; 37MM Bore 2; 52MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Part #
GS81107
BDI #
1219465
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81107/p/1219465
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.027
EAN
4547359067347
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0584
Long Description
Housing Bearing Washer; 37MM Bore 1; 37MM Bore 2; 52MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Bore 1
1.457 Inch | 37 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Height
0.138 Inch | 3.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

