Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GS81128 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-HWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTB8aW1hZ2UvanBlZ3xhRFl6TDJnME1DOHhNRE0zTXpNNE1qa3pNRFEyTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmU0ZkVFNGSmZNekF3ZURNd01DNXFjR2N8OWQyNzliNGQ5MDhmNGZjZGM4ZWRmODEwMWRlN2RkYzhlOTY5NDM4OWRjOWYyZGI3OWM2MmMyOTRmNTYwZjAyYQ
1411577 Thrust Roller Bearing 

INA INA

GS81128

Description

GS 81128 ; GS 81128 INA

Housing Bearing Washer; 142MM Bore 1; 142MM Bore 2; 180MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only

Part #

000025143-0000

BDI #
1411577

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.678
EAN
4012802041378
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81128
Weight / LBS
1.652
Long Description
Housing Bearing Washer; 142MM Bore 1; 142MM Bore 2; 180MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 1
5.591 Inch | 142 Millimeter
Bore 2
5.591 Inch | 142 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh