

INA
INA
GS81217
INA INA
Description
GS81217 THRUST WASHER ; NON-RETURNABLE
Housing Bearing Washer; 88MM Bore 1; 88MM Bore 2; 125MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS81217
BDI #
1173719
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81217/p/1173719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.47
EAN
4012802423754
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81217
Weight / LBS
1.08
Long Description
Housing Bearing Washer; 88MM Bore 1; 88MM Bore 2; 125MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Outside Diameter
4.921 Inch | 125 Millimeter
Bore 2
3.465 Inch | 88 Millimeter
Bore 1
3.465 Inch | 88 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh