

SKF
SKF
K 81106 TN
SKF SKF
Description
K 81106 TN ; SMIX-123/0
Thrust Cylindrical Roller Assembly; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
1731818290027002000
BDI #
1420377
Details
7907.55
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81106-TN/p/1420377
Your Price
Ft 7,908 / each
Ft 17,743 / each BDIExpress
Ft 17,743 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.02
EAN
7316577044167
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
K 81106 TN
Weight / LBS
0.051
Long Description
Thrust Cylindrical Roller Assembly; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
1.85 Inch | 47 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Height
0.197 Inch | 5 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh