Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LS 4060 https://www.bdiexpress.com/medias/INDSKFBRGXXX-LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzZ8aW1hZ2UvanBlZ3xhR1ppTDJoak5pODVPREV5TXprNE5qWTVPRFUwTDBsT1JGTkxSa0pTUjFoWVdGOU1VMTh6TURCNE16QXdMbXB3Wnd8ZDUxMDkyNWMzMTQ2M2QzN2JmOWMwNGExNWYwNTY5YTUxMDJiMmU3MWEzODkxZmZlZDAzMzMwN2IwOTAxMjJiYg
1415525 Thrust Roller Bearing 

SKF SKF

LS 4060

Description

LS 4060 THRUST BEARING WASHER

Thrust Bearing Washer; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only

Part #

LS 4060

BDI #
1415525

Details

810.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 810 / each
Ft 7,464 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.043
EAN
7316570294569
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.skf.com
Long Description
Thrust Bearing Washer; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Bore 2
1.575 Inch | 40 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Height
0.138 Inch | 3.5 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh