IKO
IKO
NAXI 1425Z
IKO IKO
Description
NAXI 1425Z COMBO NEEDLE ROLLER BEARING ; 14MM IDX26MM ODX25MM W W/THRUST BALL BRG
Combination Bearing; 14MM Bore 1; 14MM Bore 2; 26MM Outside Diameter; 25MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXI 1425Z
BDI #
18202890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXI-1425Z/p/18202890
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.066
EAN
4549557062742
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1444
Long Description
Combination Bearing; 14MM Bore 1; 14MM Bore 2; 26MM Outside Diameter; 25MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.984 Inch | 25 Millimeter
Bore 1
0.551 Inch | 14 Millimeter
Bore 2
0.551 Inch | 14 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh