

IKO
IKO
NBXI 2030
IKO IKO
Description
NBXI 2030 COMBO NEEDLE ROLLER BEARING ; 20MM IDX37MM ODX30MM W THRUST RLR BRG
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 37MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NBXI 2030
BDI #
18202911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NBXI-2030/p/18202911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.172
EAN
4549557062995
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.377
Long Description
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 37MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
0.787 Inch | 20 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Height
1.181 Inch | 30 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh