

KOYO
KOYO
NTHA-4066
KOYO KOYO
Description
NTHA-4066 THRUST BEARING ; 2-1/2" BORE 1 4-1/8" OD 1" HGT CYL
Thrust Roller Cylindrical Bearing; 2-1/2" Bore 1; 2-9/16" Bore 2; 4-1/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NTHA-4066
BDI #
1088199
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTHA-4066/p/1088199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.89
EAN
0605790205392
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
NTHA-4066
Weight / LBS
1.99
Long Description
Thrust Roller Cylindrical Bearing; 2-1/2" Bore 1; 2-9/16" Bore 2; 4-1/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1 Inch | 25.4 Millimeter
Bore 1
2.5 Inch | 63.5 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore 2
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh