

TIMKEN
TIMKEN
T201W-904A2
TIMKEN TIMKEN
Description
T201W-904A2
Thrust Roller Tapered Bearing; 2.01" Bore 1; 2.01" Bore 2; 3-43/64" Outside Diameter; 1-1/32" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T201W
BDI #
1425599
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T201W-904A2/p/1425599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.72
EAN
0053893939360
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T201W-904A2
Weight / LBS
1.763
Long Description
Thrust Roller Tapered Bearing; 2.01" Bore 1; 2.01" Bore 2; 3-43/64" Outside Diameter; 1-1/32" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
2.01 Inch | 51.054 Millimeter
Height
1.031 Inch | 26.187 Millimeter
Bore 1
2.01 Inch | 51.054 Millimeter
Outside Diameter
3.672 Inch | 93.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh