

TIMKEN
TIMKEN
T400W-902A2
TIMKEN TIMKEN
Description
T400W-902A2 THRUST MACHINE RACE ; POR NON RETURNABLE
Thrust Roller Tapered Bearing; 4" Bore 1; 4" Bore 2; 7-5/8" Outside Diameter; 1-51/64" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T400W-902A2
BDI #
1373790
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T400W-902A2/p/1373790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
5.733
EAN
0053893939766
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T400W-902A2
Weight / LBS
13.06
Long Description
Thrust Roller Tapered Bearing; 4" Bore 1; 4" Bore 2; 7-5/8" Outside Diameter; 1-51/64" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.797 Inch | 45.644 Millimeter
Bore 2
4 Inch | 101.6 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
Bore 1
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh