

TIMKEN
TIMKEN
T53250-903A2
TIMKEN TIMKEN
Description
T53250 903A2 THRUST MACHINE RACE ; POR NON RETURNABLE
Thrust Roller Tapered Bearing; 53-1/4" Bore 1; 53-1/4" Bore 2; 58" Outside Diameter; 2-3/64" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T53250-903A2
BDI #
1373867
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T53250-903A2/p/1373867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
94.45
EAN
0053893559155
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T53250-903A2
Weight / LBS
208.049
Long Description
Thrust Roller Tapered Bearing; 53-1/4" Bore 1; 53-1/4" Bore 2; 58" Outside Diameter; 2-3/64" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
53.25 Inch | 1352.55 Millimeter
Height
2.047 Inch | 52 Millimeter
Bore 1
53.25 Inch | 1352.55 Millimeter
Outside Diameter
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh