

TIMKEN
TIMKEN
T811FS-90010
TIMKEN TIMKEN
Description
T811FS 90010 THRUST MACHINE RACE ; NON RETURNABLE
Thrust Roller Tapered Bearing; 8" Bore 1; 8" Bore 2; 16-1/2" Outside Diameter; 4-7/8" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T811FS-90010
BDI #
1374047
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T811FS-90010/p/1374047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
92.19
EAN
0053893094083
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T811FS-90010
Weight / LBS
203.061
Long Description
Thrust Roller Tapered Bearing; 8" Bore 1; 8" Bore 2; 16-1/2" Outside Diameter; 4-7/8" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
8 Inch | 203.2 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Height
4.875 Inch | 123.825 Millimeter
Bore 2
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh