

TIMKEN
TIMKEN
T9030FSA-90013
TIMKEN TIMKEN
Description
T9030FSA-90013 THRUST TAPERED RLR BRG ; MACHINE RACE
Thrust Roller Tapered Bearing; 6-5/8" Bore 1; 6-5/8" Bore 2; 19" Outside Diameter; 5-3/16" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T9030FSA-90013
BDI #
1374056
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T9030FSA-90013/p/1374056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
168.405
EAN
0053893155784
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T9030FSA-90013
Weight / LBS
371.27
Long Description
Thrust Roller Tapered Bearing; 6-5/8" Bore 1; 6-5/8" Bore 2; 19" Outside Diameter; 5-3/16" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
6.625 Inch | 168.275 Millimeter
Bore 1
6.625 Inch | 168.275 Millimeter
Height
5.188 Inch | 131.775 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh