Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T9130FW-902A2 https://www.bdiexpress.com/medias/INDTIMXXXXXX-TRB-FW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzR8aW1hZ2UvanBlZ3xhRFE0TDJnek9TOHhNREkwTkRnME1ERTJNVE14TUM5SlRrUlVTVTFZV0ZoWVdGaGZWRkpDWDBaWFh6TXdNSGd6TURBdWFuQm58ZDY0MDFkOGNmMzU3MGE5OTI3NGRiOTBjMjMwMzIyNGM2NTQyNTM5MWI1ZGM1NjMyODQ1NDc2MTQyMTdjZTkzOQ
24626800 Thrust Roller Bearing 

TIMKEN TIMKEN

T9130FW-902A2

Description

T9130FW-902A2 THRUST TAPERED RLR BEARING ; POR NON RETURNABLE MACHINE RACE 21 OD

Thrust Roller Tapered Bearing; 250MM Bore 1; 250MM Bore 2; 380MM Outside Diameter; 100MM Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T9130FW-902A2

BDI #
24626800

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
40.032
EAN
0053893084053
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Double Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
88
Long Description
Thrust Roller Tapered Bearing; 250MM Bore 1; 250MM Bore 2; 380MM Outside Diameter; 100MM Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.937 Inch | 100 Millimeter
Bore 1
9.843 Inch | 250 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Bore 2
9.843 Inch | 250 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh