

KOYO
KOYO
TRA-613
KOYO KOYO
Description
TRA-613 THRUST WASHER ; 3/8" BORE 13/16" OD 0.032" HGT 10/PAK
Thrust Bearing Washer; 3/8" Bore 1; 3/8" Bore 2; 13/16" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRA-613
BDI #
1088768
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRA-613/p/1088768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.001
EAN
0605790214363
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRA-613
Weight / LBS
0.003
Long Description
Thrust Bearing Washer; 3/8" Bore 1; 3/8" Bore 2; 13/16" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 2
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore 1
0.375 Inch | 9.525 Millimeter
Height
0.032 Inch | 0.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh