

KOYO
KOYO
TRB-1828
KOYO KOYO
Description
TRB-1828 THRUST WASHER ; 1-1/8" BORE 1 1-3/4" OD 1/16" HGT
Thrust Bearing Washer; 1-1/8" Bore 1; 1-1/8" Bore 2; 1-3/4" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRB-1828
BDI #
1088788
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRB-1828/p/1088788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.01
EAN
0605790201929
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRB-1828
Weight / LBS
0.024
Long Description
Thrust Bearing Washer; 1-1/8" Bore 1; 1-1/8" Bore 2; 1-3/4" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.063 Inch | 1.6 Millimeter
Bore 2
1.125 Inch | 28.575 Millimeter
Bore 1
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh