

KOYO
KOYO
TRB-916
KOYO KOYO
Description
TRB-916 ; TRB-916 Koyo
Thrust Bearing Washer; 9/16" Bore 1; 9/16" Bore 2; 1" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRB-916
BDI #
1407977
Details
273.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRB-916/p/1407977
Your Price
Ft 273 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.004
EAN
0605790188763
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRB-916
Weight / LBS
0.008
Long Description
Thrust Bearing Washer; 9/16" Bore 1; 9/16" Bore 2; 1" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
1 Inch | 25.4 Millimeter
Bore 2
0.563 Inch | 14.3 Millimeter
Height
0.063 Inch | 1.6 Millimeter
Bore 1
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh