

KOYO
KOYO
TRJD-4270
KOYO KOYO
Description
TRJD-4270 THRUST WASHER
Housing Bearing Washer; 2-11/16" Bore 1; 2-11/16" Bore 2; 4-11/32" Outside Diameter; 5/16" Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
TRJD-4270
BDI #
1088881
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRJD-4270/p/1088881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.35
EAN
0605790219030
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRJD-4270
Weight / LBS
0.77
Long Description
Housing Bearing Washer; 2-11/16" Bore 1; 2-11/16" Bore 2; 4-11/32" Outside Diameter; 5/16" Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Height
0.313 Inch | 7.95 Millimeter
Bore 2
2.688 Inch | 68.275 Millimeter
Outside Diameter
4.344 Inch | 110.338 Millimeter
Bore 1
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh