

SKF
SKF
WS 81105
SKF SKF
Description
WS 81105 ; SMIX-123/0
Shaft Bearing Washer; 25MM Bore 1; 25MM Bore 2; 42MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
1733718260000002000
BDI #
1419708
Details
4898.92
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS-81105/p/1419708
Your Price
Ft 4,899 / each
Ft 9,421 / each BDIExpress
Ft 9,421 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.021
EAN
7316577013149
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WS 81105
Weight / LBS
0.042
Long Description
Shaft Bearing Washer; 25MM Bore 1; 25MM Bore 2; 42MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 2
0.984 Inch | 25 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Height
0.118 Inch | 3 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh