

SKF
SKF
WS 81107
SKF SKF
Description
WS 81107
Shaft Bearing Washer; 35MM Bore 1; 35MM Bore 2; 52MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
1733718310000002000
BDI #
1421260
Details
5991.96
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS-81107/p/1421260
Your Price
Ft 5,992 / each
Ft 11,523 / each BDIExpress
Ft 11,523 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.032
EAN
7316577122742
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WS 81107
Weight / LBS
0.06
Long Description
Shaft Bearing Washer; 35MM Bore 1; 35MM Bore 2; 52MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 1
1.378 Inch | 35 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Height
0.138 Inch | 3.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh