WS81117 https://www.bdiexpress.com/medias/INDNTNTHRBRG-SW-NC-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDN8aW1hZ2UvanBlZ3xhRGt5TDJoaE9DOHhNRFV4TnpneE1UUTJNakUzTkM5SlRrUk9WRTVVU0ZKQ1VrZGZVMWRmVGtOZlYxTmZNekF3ZURNd01DNXFjR2N8YjJiMzM1OWY5NTcyOTVjMDRkNmQ2M2NmZThjMDQ2M2RlNGJiNzk0NzRjNDBlMTFmNjcxMTE3ZGQ4OTMyNzBjNw
1237951 Thrust Roller Bearing 

NTN NTN

WS81117

Description

WS81117 INNER RING ; NON RETURNABLE FOR THRUST ROLLER BRG

Shaft Bearing Washer; 85MM Bore 1; 85MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only

Part #

WS81117

BDI #
1237951

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.164
EAN
4547359245851
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3605
Long Description
Shaft Bearing Washer; 85MM Bore 1; 85MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Height
0.226 Inch | 5.75 Millimeter
Bore 2
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh