

INA
INA
WS81214
INA INA
Description
WS 81214 ; WS 81214 INA
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 105MM Outside Diameter; 8MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
000025623-0000
BDI #
21548336
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81214/p/21548336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.288
EAN
4012802077322
Product Group - BDI
B02222
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS81214
Weight / LBS
0.613
Long Description
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 105MM Outside Diameter; 8MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Height
0.315 Inch | 8 Millimeter
Bore 2
2.756 Inch | 70 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh