MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEB4BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TEB4BB FLANGED BALL BEARING ; ROUND 4 BOLT CAST IRON
Flange Block Bearing; Flange-Mount Ball Bearing Unit; 4-Bolt Flange; 2" Bore; Cast Iron Housing Material
Part #
TEB4BB
BDI #
612184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/TEB4BB/p/612184
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.35
EAN
0697950082981
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Flange Block Bearing
Product Specification
Flange-Mount Ball Bearing Unit; 4-Bolt Flange; 2" Bore; Cast Iron Housing Material
Long Description
Flange Block Bearing; Flange-Mount Ball Bearing Unit; 4-Bolt Flange; 2" Bore; Cast Iron Housing Material

