Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2444 340GM IDH 444651 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-2444-TIN-340GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2OTZ8aW1hZ2UvanBlZ3xhR0kwTDJneU55OHhNRGN6TWpZNU5qYzJORFEwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpRME5GOVVTVTVmTXpRd1IwMWZNekF3ZURNd01DNXFjR2N8NGIzNThhMjRmNTBkODBmZjcyN2MwMzhmN2FiMzQyNjNiMjhjYmQwYzYwZjUyNzEwOTBkNjA0ODc5NDBmOGJmMg
15002180 General Purpose Adhesives 

LOCTITE LOCTITE

2444 340GM IDH 444651

Description

LOC 2444/340,67G TERROKAL ; LOC 2444/340,67G TERROKAL

General Purpose Contact Adhesive; Bonding; Tin; Rubber Profile and Mat to Vehicle | Assembly | Brush and Spatula

Part #

444651

BDI #
15002180

Details

7924.95 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 7,925 / each
Ft 8,005 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Bonding
Container Type
Tin
Texture
Liquid
Application
Rubber Profile and Mat to Vehicle | Assembly | Brush and Spatula
Tradename
2444 | TEROSON
Manufacturer's Description
Loctite 2444 Teroson Contact Adhesive
Color
Beige
Container Size value And um
340 Gm
Substrate Material
Rubber | Metal | Wood | Polyester | Cardboard | Rigid PVC
Degree of Flashpoint value And um
-24 Deg C CC
Odor
Solvent
VOC Content - Percentage
70.3 Percentage
Other Features
Natural Rubber Technology
Net Weight
12 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
444651
Long Description
General Purpose Contact Adhesive; Bonding; Tin; Rubber Profile and Mat to Vehicle | Assembly | Brush and Spatula

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh