Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4305 1OZ https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4305-BTL-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjJ8aW1hZ2UvanBlZ3xhRFZoTDJobE1DOHhNRGN6TWpnd01qRTBOak16TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNd05WOUNWRXhmTVU5YVh6TXdNSGd6TURBdWFuQm58YzUzYTczNjg5M2Q3MjllYWIyNGRlNTU2MjNjMjg0ZDFmNTEyZjNkOGE1NGU2ZDIxNWEzNWVlOWRhZGJlMjkzZQ
24600391 General Purpose Adhesives 

LOCTITE LOCTITE

4305 1OZ

Description

4305 1OZ

General Purpose Light Cure Adhesive; Bonding; Bottle; Disposable Medical Device

Part #

4305 1OZ

BDI #
24600391

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device
Tradename
4305 | FLASHCURE
Manufacturer's Description
Loctite 4305 Flashcure Light Cure Instant Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Bonding; Bottle; Disposable Medical Device

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh