Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EA 10C 43LB PAIL-HDNR IDH 1377391
17139322 General Purpose Adhesives 

LOCTITE LOCTITE

EA 10C 43LB PAIL-HDNR IDH 1377391

Description

EA 10C 43LB PAIL-HDNR IDH 1377391 ; 10C EPXY 43LB PAIL HARDNR

General Purpose Epoxy Adhesive Hardener; Bonding; Pail; Gap Filling

Part #

EA 10C 43LB PAIL-HDNR IDH 1377391

BDI #
17139322

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
23.61
EAN
0079340440166
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive Hardener
Typical Use
Bonding
Container Type
Pail
Texture
Liquid
Application
Gap Filling
Tradename
1C
Manufacturer's Description
Loctite 1C Epoxy Adhesive Hardener
Color
Off White
Container Size value And um
43 Lb
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 200 Deg C COC
Odor
Negligible
VOC Content - Percentage
0.01 Percentage | 0.13 G/L
Other Features
Two Part Technology | Room Temperature Cure | High Service Temperature
Net Weight
43 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Keyword String
Epoxy Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1377391
Long Description
General Purpose Epoxy Adhesive Hardener; Bonding; Pail; Gap Filling

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh