Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 3984 30ML IDH 443949 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3984-SYRG-30ML-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0OHxpbWFnZS9qcGVnfGFHUTVMMmhqT0M4eE1EY3pNamN4TXpNeE1qSTROaTlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZSVUV6T1RnMFgxTlpVa2RmTXpCTlRGOHpNREI0TXpBd0xtcHdad3xlOTk4YjA2YTcwZDg0ZjFmYjI5NWNhYTNhMjE4Y2M2NGNmMjBmNTQ1MDYwMDA5NWUwN2ZjNjNjNTc3YTgwMmFm
18489813 General Purpose Adhesives 

LOCTITE LOCTITE

EA 3984 30ML IDH 443949

Description

EA 3984 30ML IDH 443949 ADHESIVE ; 36768 NEEDLE BONDING EPOXY 10EA/CS

General Purpose Structural Adhesive; Medical Device; Syringe; Disposable Medical Device

Part #

EA 3984 30ML IDH 443949

BDI #
18489813

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.08
EAN
0079340367685
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Medical Device
Container Type
Syringe
Texture
Paste
Application
Disposable Medical Device
Tradename
3984 | Hysol
Manufacturer's Description
Loctite 3984 Hysol Epoxy Structural Adhesive
Color
Light Gray
Container Size value And um
30 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
Other Features
Epoxy Technology | Heat Cure | One Component
Net Weight
1.01 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
443949
Long Description
General Purpose Structural Adhesive; Medical Device; Syringe; Disposable Medical Device

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh