Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 9480 50ML IDH 2056022 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9480-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhRGMzTDJnMU5DOHhNRGN6TWpjeU1qYzRNakl6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5EZ3dYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8NTBhYTVkMjAyZGUxMjRlMGIyNTJkZjRlMmU1ZWJhZDBmZGMyN2Q1MTlmZGQ3NmQ3OTdmNGNhYWI4OTBlOWQwZA
20522493 General Purpose Adhesives 

LOCTITE LOCTITE

EA 9480 50ML IDH 2056022

Description

LOCTITE EA 9480 50ML IDH 2056022

General Purpose Epoxy Structural Adhesive; Bonding; Dual Cartridge; Food Contact

Part #

2056022

BDI #
20522493

Details

12793.77 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 12,794 / each
Ft 12,923 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
4058093018149
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
Food Contact
Tradename
9480
Manufacturer's Description
Loctite 9480 Epoxy Structural Adhesive
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Metal | Ceramic | Wood | Glass | Rigid Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Room Temperature Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2056022
Long Description
General Purpose Epoxy Structural Adhesive; Bonding; Dual Cartridge; Food Contact

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh