Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-120HP 50ML IDH 237128 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056217-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDJ8aW1hZ2UvanBlZ3xhR0psTDJobE15OHhNRFUyTVRBME9EWTBNVFUyTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpJeE4xOHpNREI0TXpBd0xtcHdad3w0NjcwMDVkZTA2YTYyOGQxYzExZThhY2ZkNTY0Y2Y4YjQxOTdhYjVkNDFiNTEyOWY2YWNjZTE3N2MwYjZhMTlm
1056217 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-120HP 50ML IDH 237128

Description

USE 24601119

General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace; Amber Beige; 50 Ml

Part #

EA E-120HP 50ML IDH 237128

BDI #
1056217

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.08
EAN
0079340293533
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Industrial Grade
Container Type
Dual Cartridge
Texture
Liquid
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace
Tradename
E-120HP | HYSOL
Manufacturer's Description
Loctite E-120HP Hysol Epoxy Adhesive; Ultra Strength
Color
Amber Beige
Container Size value And um
50 Ml
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Industrial Grade | High Temperature | Non Sag
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29353
Weight / LBS
0.17
Long Description
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace; Amber Beige; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh