LOCTITE
LOCTITE
MR 514M 172KG IDH 854326
LOCTITE LOCTITE
Description
MR 514M ADHESIVE IDH 854326 ; SOLVENT BASED 172KG DRUM 4EA/CS
General Purpose Contact Adhesive; Bonding; Drum; Spray Grade
Part #
MR 514M 172KG IDH 854326
BDI #
18203790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/MR-514M-172KG-IDH-854326/p/18203790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
195.05
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Bonding
Container Type
Drum
Texture
Liquid
Application
Spray Grade
Tradename
514M | DORUS S
Manufacturer's Description
Loctite 514M Dorus S Contact Adhesive
Color
Cream
Container Size value And um
172 Kg
Substrate Material
Foam
Degree of Flashpoint value And um
-23.4 Deg C
Odor
Characteristic
VOC Content - Percentage
68 Percentage
Other Features
Solvent Based One Component Technology | Viscosity Rating 275 cPs
Net Weight
172 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
854326
Long Description
General Purpose Contact Adhesive; Bonding; Drum; Spray Grade
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh