

LOCTITE
LOCTITE
PU 9225 SF ME 50ML IDH 1766017
LOCTITE LOCTITE
Description
9225 SF ; LOC 9225 SF
General Purpose Polyurethane Adhesive; Repair of Plastic Parts; Dual Cartridge; Adhesive Cure Accelerator
Part #
1766017
BDI #
1476382
Details
14827.23
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PU-9225-SF-ME-50ML-IDH-1766017/p/1476382
Your Price
Ft 14,827 / each
Ft 14,977 / each BDIExpress
Ft 14,977 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Repair of Plastic Parts
Container Type
Dual Cartridge
Texture
Liquid
Application
Adhesive Cure Accelerator
Tradename
9225 | TEROSON
Manufacturer's Description
Loctite 9225 Teroson Polyurethane Adhesive
Color
Dark Gray
Container Size value And um
50 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 110 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Two Part Polyurethane Technology
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1766017
Long Description
General Purpose Polyurethane Adhesive; Repair of Plastic Parts; Dual Cartridge; Adhesive Cure Accelerator
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh