

LOCTITE
LOCTITE
SB 2444 340GM IDH 444651
LOCTITE LOCTITE
Description
TEROKAL 2444 340G ; LOC TEROKAL 2444 340G
General Purpose Contact Adhesive; Bonding; Tin; Rubber Profile and Mat to Vehicle | Assembly | Brush and Spatula
Part #
444651
BDI #
1472091
Details
7924.95
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SB-2444-340GM-IDH-444651/p/1472091
Your Price
Ft 7,925 / each
Ft 8,005 / each BDIExpress
Ft 8,005 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
4002872197051
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Bonding
Container Type
Tin
Texture
Liquid
Application
Rubber Profile and Mat to Vehicle | Assembly | Brush and Spatula
Tradename
2444 | TEROSON
Manufacturer's Description
Loctite 2444 Teroson Contact Adhesive
Color
Beige
Container Size value And um
340 Gm
Substrate Material
Rubber | Metal | Wood | Polyester | Cardboard | Rigid PVC
Degree of Flashpoint value And um
-24 Deg C CC
Odor
Solvent
VOC Content - Percentage
70.3 Percentage
Other Features
Natural Rubber Technology
Net Weight
12 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
444651
Long Description
General Purpose Contact Adhesive; Bonding; Tin; Rubber Profile and Mat to Vehicle | Assembly | Brush and Spatula
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh