Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7386 500ML IDH 142475 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7386-ARSLCN-500ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjZ8aW1hZ2UvanBlZ3xhREF5TDJnMFlTOHhNRGN6TWpZNE16RXdNREU1TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNNE5sOUJVbE5NUTA1Zk5UQXdUVXhmTXpBd2VETXdNQzVxY0djfDkxMzk4NzY4NDFhY2Y4NDFmZjlhMGY5YTQwODgwN2Q1YTYxMjJhNGMyMTEyZWFiYzc5NjlmZDZmMjQ1MzMwZDk
1055509 General Purpose Adhesives 

LOCTITE LOCTITE

SF 7386 500ML IDH 142475

Description

USE 24582870

General Purpose Structural Adhesive Activator; Surface Preparation; Aerosol Can; Cure Promotion of Toughened Acrylic Adhesive

Part #

142475

BDI #
1055509

Details

39122.82 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 39,123 / each
Ft 39,518 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Aerosol Can
Texture
Liquid
Application
Cure Promotion of Toughened Acrylic Adhesive
Tradename
7386
Manufacturer's Description
Loctite 7386 Structural Adhesive Activator
Color
Amber
Container Size value And um
500 Ml
Substrate Material
Metal | Ceramic | Rigid Plastic | Wood
Degree of Flashpoint value And um
-5 Deg C
Odor
Characteristic
VOC Content - Percentage
100 Percentage
Other Features
Solvent Based
Net Weight
16.9 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
142475
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Aerosol Can; Cure Promotion of Toughened Acrylic Adhesive

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh