LOCTITE
LOCTITE
UR8346
LOCTITE LOCTITE
Description
LOCTITE UR8346
General Purpose Polyurethane Adhesive; Bonding; Drum; Panel Lamination
Part #
UR8346
BDI #
23288007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/UR8346/p/23288007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Bonding
Container Type
Drum
Texture
Liquid
Application
Panel Lamination
Tradename
8346 | MACROPLAST
Manufacturer's Description
Loctite 8346 Macroplast Polyurethane Adhesive
Color
Yellow to Light Amber
Container Size value And um
55 Gal
Substrate Material
Wood | Fiberboard | Particleboard | Plywood | FRP | EPS Foam | PU Foam | Primed Metal
Degree of Flashpoint value And um
Above 230 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Cure Adhesive
Net Weight
55 Gal
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Polyurethane Adhesive; Bonding; Drum; Panel Lamination
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh