LOCTITE
LOCTITE
60 50ML IDH 135527
LOCTITE LOCTITE
Description
USE 20070580
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway; Silver; 50 Ml
Part #
149315
BDI #
1055449
Details
21888.9
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/Retaining/60-50ML-IDH-135527/p/1055449
Your Price
Ft 21,889 / each
Ft 22,110 / each BDIExpress
Ft 22,110 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.07
EAN
0079340660403
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit Gap Filling
Container Type
Tube
Texture
Paste
Application
Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway
Tradename
660 | QUICK METAL
Manufacturer's Description
Loctite 660 Quick Metal Retaining Compound; Press Fit Repair
Color
Silver
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.02 Percentage | 30.15 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Cure | Food Grade | Viscosity 250000 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway; Silver; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh