Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

641 50ML IDH 149309 https://www.bdiexpress.com/medias/INDLOCRTRXXX-641-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTV8aW1hZ2UvanBlZ3xhREJsTDJobE5DODVPRE0wTlRJMk1UYzVNelU0TDBsT1JFeFBRMUpVVWxoWVdGODJOREZmTlRCZk16QXdlRE13TUM1cWNHY3wxYjA5ZWY1ZDY4ZGNlYzA1ZWNmMGUwMzJjYzdkM2FhOTY4OGM4MjI4NmRjNDE4Y2E4NDNhZTkzZDY5NzU2OWE3
1406079 Retaining 

LOCTITE LOCTITE

641 50ML IDH 149309

Description

641/50 ; LOC 641/50

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 50 Ml

Part #

149309

BDI #
1406079

Details

21887.91 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 21,888 / each
Ft 22,109 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.053
EAN
5010266299082
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing
Tradename
641
Manufacturer's Description
Loctite 641 Retaining Compound
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
10.4 Percentage | 112 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 525 CP | Temperature Range -54 To 149 Deg C
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh