

LOCTITE
LOCTITE
661 UV 0.2GAL/1L IDH 234925
LOCTITE LOCTITE
Description
661 UV 0.2GAL/1L IDH 234925 COMPOUND ; 66170 UV RETAINING BOTTLE 4EA/CS
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Electric Motor Shaft; Amber; 1 L
Part #
661 UV 0.2GAL/1L IDH 234925
BDI #
22384707
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/Retaining/661-UV-0-2GAL-1L-IDH-234925/p/22384707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.204
EAN
0079340661707
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Electric Motor Shaft
Tradename
661
Manufacturer's Description
Loctite 661 Retaining Compound
Color
Amber
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
93.3 Deg C
Odor
Characteristic
VOC Content - Percentage
5.72 Percentage | 54.58 g/l
Other Features
Anaerobic Cure | High Strength | -55 to 175 Deg C Temperature
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Compound
Keyword String
Retaining Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Electric Motor Shaft; Amber; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh