Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

232 250ML https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-232-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTl8aW1hZ2UvanBlZ3xhR0kyTDJnM055OHhNRGN3TnpBeE5qZzBNekk1TkM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpNeVgwSlVURjh5TlRCTmJGOHpNREI0TXpBd0xtcHdad3xkODgyYzNhM2ExNWUyMzE3M2VkNDY5MWU4NzM3MzA4MzYwMmZjNzJlMDZlNjMyYTJjOWQ2NGUwMmNjNWY0ODdj
24600209 Threadlocker 

LOCTITE LOCTITE

232 250ML

Description

232 250ML

Anaerobic Threadlocker; Slow Cure for Heavy Press Fit; Bottle; 250 Ml; Retaining Product; Opaque Brown

Part #

232 250ML

BDI #
24600209

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Slow Cure for Heavy Press Fit
Container Type
Bottle
Texture
Liquid
Application
Retaining Product
Tradename
232
Manufacturer's Description
Loctite 232 Medium Strength Brown Threadlocker
Color
Opaque Brown
Container Size value And um
250 Ml
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Characteristic
Other Features
Anaerobic Technology | Viscosity 5000 CP
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Slow Cure for Heavy Press Fit; Bottle; 250 Ml; Retaining Product; Opaque Brown

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh