Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6300 50ML IDH 1949014 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-6300-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTN8aW1hZ2UvanBlZ3xhR1kxTDJneU15OHhNRGN3TnpBME9UZ3dOemt3TWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTmpNd01GOUNWRXhmTlRCTmJGOHpNREI0TXpBd0xtcHdad3w5ZjlkNmJkY2UzOWM1NzA2ZTE0YjkyMTQwOWM1ZTIxOGE2NzY4ZmM5ZmQ4MGJhNDM5MDcwNzVkYjY0MDgzYTc3
17029134 Threadlocker 

LOCTITE LOCTITE

6300 50ML IDH 1949014

Description

LOCTITE 6300 50ML IDH 1949014

Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 50 Ml; Holding Gears and Sprockets onto Gearbox Shafts and Rotors on Electric Motor Shafts; Green

Part #

1949014

BDI #
17029134

Details

23617.44 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 23,617 / each
Ft 23,856 / each
BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.056
EAN
5010266009988
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Holding Gears and Sprockets onto Gearbox Shafts and Rotors on Electric Motor Shafts
Tradename
6300
Manufacturer's Description
Loctite 6300 High Strength Green Threadlocker
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
Other Features
Anaerobic Technology | Low Viscosity
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1949014
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 50 Ml; Holding Gears and Sprockets onto Gearbox Shafts and Rotors on Electric Motor Shafts; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh