Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRADE AVV 250ML IDH 214166 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055746-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDJ8aW1hZ2UvanBlZ3xhRGMzTDJoaU9TOHhNRFUyTURrMk9EZ3hPRGN4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjME5sOHpNREI0TXpBd0xtcHdad3xiMGYzODFmN2MyNTk0ZmJkNmU0N2UxNDdmOTdiOTdhNzc5NjM5NDRjNmU0YjQ3MGViYjM0ZWM0NmViYzYzZDE0
1055746 Threadlocker 

LOCTITE LOCTITE

GRADE AVV 250ML IDH 214166

Description

GRADE AVV 250ML IDH 214166 THREADLOCKER ; 08641 HIGH STR BOTTLE 250ML 10EA/CS

Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Liquid; Large Coarse Threaded Fastener and Stud; Red

Part #

GRADE AVV 250ML IDH 214166

BDI #
1055746

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.323
EAN
0079340086418
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Large Coarse Threaded Fastener and Stud
Tradename
LETTER GRADE AVV (086)
Manufacturer's Description
Loctite Letter Grade AVV (086) High Strength Threadlocker
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
12.2 Percentage | 3.23 g/l
Conformance to Certificate
ASTM D-5363 Group 1 Class 2 Grade 4 | MIL-S-22473E
Other Features
Anaerobic Technology | One Component
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
08641
Weight / LBS
0.765
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Liquid; Large Coarse Threaded Fastener and Stud; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh