https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-GRADEB-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzN8aW1hZ2UvanBlZ3xhRFZoTDJnM05DOHhNRGN3TnpBeU9UTTVNelF6T0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmUjFKQlJFVkNYMEpVVEY4MU1FMXNYek13TUhnek1EQXVhbkJufDEwNWEyZDAwMDJkNjlmMzM4YmI3NTJhZTI2ZGFhMjA0NmI5NDAzZjY3MzIzMDhmZmRjNmM3ZDk4NmQ1ODQ3YjQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-GRADEB-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzN8aW1hZ2UvanBlZ3xhRFZoTDJnM05DOHhNRGN3TnpBeU9UTTVNelF6T0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmUjFKQlJFVkNYMEpVVEY4MU1FMXNYek13TUhnek1EQXVhbkJufDEwNWEyZDAwMDJkNjlmMzM4YmI3NTJhZTI2ZGFhMjA0NmI5NDAzZjY3MzIzMDhmZmRjNmM3ZDk4NmQ1ODQ3YjQ
LOCTITE
LOCTITE
GRADE B 50ML
LOCTITE LOCTITE
Description
GRADE B 50ML THREADLOCKER
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Fine Threaded Fastener and Stud | Mounting Bearing | Bushing | Shaft; Yellow
Part #
GRADE B 50ML
BDI #
24600917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/Threadlocker/GRADE-B-50ML/p/24600917
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Fine Threaded Fastener and Stud | Mounting Bearing | Bushing | Shaft
Tradename
LETTER GRADE B (085)
Manufacturer's Description
Loctite Letter Grade B (085) Medium Strength Threadlocker
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
1.86 Percentage | 17.75 g/l
Conformance to Certificate
ASTM D5363 Group 1 Class 3 Grade 1 | MIL-S-22473E
Other Features
Anaerobic Technology | Viscosity 100 To 200 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Fine Threaded Fastener and Stud | Mounting Bearing | Bushing | Shaft; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


