Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/in/en/_ui/desktop/green/images/missing-product-300x300-en.jpg BONDERITE C-MC 11120 25KG IDH:28523
25152776 General Purpose Cleaners 

LOCTITE LOCTITE

BONDERITE C-MC 11120 25KG IDH:28523

Description

LOCTITE BONDERITE C-MC 11120 25KG IDH:28523

General Purpose Cleaner; Pail; Liquid; Parts Cleaning | Derusting; Loctite Bonderite C-MC 11120 Cleaner; Red; 25 Kg

Part #

BONDERITE C-MC 11120 25KG IDH:28523

BDI #
25152776

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
25
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Parts Cleaning | Derusting
Tradename
C-MC 11120 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 11120 Cleaner
Color
Red
Substrate Material
Iron | Steel | Aluminum | Copper | Brass | Hot Dip Galvanized | Chromium Plated | Tin-Plated Metal Surface
Odor
Aromatic
Net Weight
25 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Pail; Liquid; Parts Cleaning | Derusting; Loctite Bonderite C-MC 11120 Cleaner; Red; 25 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh