LOCTITE
LOCTITE
C-AK 298 4.319KG
LOCTITE LOCTITE
Description
C-AK 298 4.319KG
General Purpose Cleaner; Pail; Liquid; Cleaning Polishing Compound; Loctite Bonderite C-AK 298 Aero Alkaline Cleaner; Brown; 4.319 Kg
Part #
C-AK 298 4.319KG
BDI #
24599677
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-AK-298-4-319KG/p/24599677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Cleaning Polishing Compound
Tradename
C-AK 298 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-AK 298 Aero Alkaline Cleaner
Color
Brown
Substrate Material
Metal
Odor
Bland
Other Features
Alkaline Type | Non-Silicated | High Temperature Immersion
Net Weight
4.319 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Pail; Liquid; Cleaning Polishing Compound; Loctite Bonderite C-AK 298 Aero Alkaline Cleaner; Brown; 4.319 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh