Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLNR AND DGRSR 55GAL IDH 230183 https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-NTRLBLB-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NDR8aW1hZ2UvanBlZ3xhRGswTDJnNVpDODVNRFkwTnprNU1EUXpOakUwTG1wd1p3fGE2N2M3OWZhMGY4ZjY1NGQ4MTU1ODExZjdmOGI0NDk3Nzc0OWMyMzg1ZmQ2OTBmMTZiNmEzYzJkZDBkMDI4ZDM
1055826 General Purpose Cleaners 

LOCTITE LOCTITE

CLNR AND DGRSR 55GAL IDH 230183

Description

USE 24600343

General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 55 Gal Container Size

Part #

CLNR AND DGRSR 55GAL IDH 230183

BDI #
1055826

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
278.218
EAN
0079340202795
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing
Tradename
NATURAL BLUE
Manufacturer's Description
Loctite Natural Blue Biodegradable Cleaner and Degreaser
Color
Blue
Container Size value And um
55 Gal
Substrate Material
Metal | Concrete | Asphalt
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Conformance to Certificate
CFIA
Other Features
Biodegradable | ODC Free | Concentrated | Non Flammable | Non Chlorinated | Removes Grease - Fuel - Oil - Fat - Tar - Wax Soot
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
20279
Weight / LBS
612.815
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh