

CRC
CRC
GRAFFITI REMOVER AEROSOL 400ML
CRC CRC
Description
CRC GRAFFITI REMOVER AEROSOL 400ML
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Brick | Stone | Metal | Concrete | Plastic; Colorless
Part #
GRAFFITI REMOVER AEROSOL 400ML
BDI #
15066194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/GRAFFITI-REMOVER-AEROSOL-400ML/p/15066194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.4
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Brick | Stone | Metal | Concrete | Plastic
Manufacturer's Description
CRC Graffiti Remover
Color
Colorless
Substrate Material
Painted Surfaces
Odor
Solvent
Conformance to Certificate
REACH | CLP | 75/324/EEC
Other Features
Flammable | Removes Paint - Ink
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Brick | Stone | Metal | Concrete | Plastic; Colorless
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh