

LOCTITE
LOCTITE
PUR 3030 16KG
LOCTITE LOCTITE
Description
LOCTITE PUR 3030 16KG
General Purpose PUR Cleaner; Pail; Liquid; Soak Machine Part | Filter; Loctite Technomelt PUR 3030 Cleaner; Colorless to Light Yellow; 16 Kg
Part #
PUR 3030 16KG
BDI #
24569892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/PUR-3030-16KG/p/24569892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Surface Cleaning
Container Type
Pail
Texture
Liquid
Application
Soak Machine Part | Filter
Tradename
TECHNOMELT | 3030
Manufacturer's Description
Loctite Technomelt PUR 3030 Cleaner
Color
Colorless to Light Yellow
Substrate Material
All Surfaces
Odor
Strong Citrus
Conformance to Certificate
FDA
Net Weight
16 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose PUR Cleaner; Pail; Liquid; Soak Machine Part | Filter; Loctite Technomelt PUR 3030 Cleaner; Colorless to Light Yellow; 16 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh